Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 8-32 UNC Drill and Tap Bit, 48-89-4870
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 8-32 UNC Drill and Tap Bit, 48-89-4870

Brand:
Milwaukee
SKU:
48-89-4870
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 8-32 UNC Drill and Tap Bit, 48-89-4870
Magnifying glass
Hover image to zoom
$17.28 each
In Stock
In Stock
Get 65 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Size
2"
Product Highlight: Bit Type
Twist

Description

–
The MILWAUKEE SHOCKWAVE 8"-32" UNC Impact Drill Tap Bits tap and drill at the same time. The bits features 32 threads per inch and is intended for use in up to 1/4" metal. The drill and tap bits have laser etched sizes for easy size identification. The tap drill bit is designed for use in Impact Drivers & Drill Drivers.
  • Features a countersink
  • Laser Etched Size for easy size identification
  • 1/4" Quick Change Hex Shank
  • Designed for use in Impact Drivers and Drill Drivers
  • For use in up to 1/4" metal

Specs

–
Material:

Metal

Country of Origin:

China

Application:

Metal

Product Type:

Drill Bit

Size:

2"

Bit Type:

Twist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy