The Day Savers – A National Tradesmen Day Contest
Main product image of 8 Piece Impact Step and Drill Bit Set, 48-89-9252
Magnifying glass
Hover image to zoom

8 Piece Impact Step and Drill Bit Set, 48-89-9252

Brand:
Milwaukee
SKU:
48-89-9252
Rating:
(0)
Q&A:
(0)
8 Piece Impact Step and Drill Bit Set, 48-89-9252
Magnifying glass
Hover image to zoom
$99.97 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Bit Type
Twist

Description

MILWAUKEE SHOCKWAVE Impact Duty Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. The step drill bits are made in the USA with global materials and deliver best-in-class performance in impact drivers with the versatility to be used in drills. The hex shank has an optimized SHOCKZONE body providing the industrys most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating delivers 5x longer life, while the step drill bit's Rapid Strike tip and dual spiral flute produce 2x faster holes.
  • Optimized for Impact Drivers, Drill/Driver Compatible
  • Titanium Aluminum coating delivers 5X Longer Life than competitive Impact Step Bits
  • The Rapid Strike Tip provides fast and accurate starts.
  • A dual spiral flute combined with the Rapid Strike Tip delivers up to 2x faster holes than competitive Impact Step Bits.
  • The optimized SHOCKZONE reduces early shank breaks.
  • Made in the USA with global components
  • laser engraving for clear stop on size identification.

Specs

Application:

Multi-Purpose

Material:

Steel

Country of Origin:

USA

Product Type:

Drill Bit

Bit Type:

Twist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy