Apply to be a TradeMaster!
Main product image of INSIDER Box Ratchet 1/4" Hex Adapter
Magnifying glass
Hover image to zoom

INSIDER Box Ratchet 1/4" Hex Adapter

Brand:
Milwaukee
SKU:
49-16-1663
Rating:
(0)
Q&A:
(0)
INSIDER Box Ratchet 1/4" Hex Adapter
Magnifying glass
Hover image to zoom
$11.99 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
High Carbon Steel

Description

–
Overview
Our INSIDER Box Ratchet 1/4" magnetic hex bit adapter is designed to uniquely fit into our M12 FUEL INSIDER Box Ratchet allowing use of hex, torx, and all other 1/4" drive bits to deliver on performance, productivity, and versatility in the tightest of spaces. The INSIDER Box Ratchet 1/4" magnetic hex bit adapters combination of Unrivaled Access & Ultimate Versatility allows users to complete more jobs with one solution.

Features
  • INSIDER Box Ratchet Adapters are exclusively compatible with the M12 FUEL INSIDER Box Ratchet
  • Laser etched part number
  • Meets ASME Industry Standards
  • Allows use of current 1/4" hex bits with INSIDER Box Ratchet
  • Box Ratchet sockets chamfered end allow quicker and more efficient insertion and removal
  • Magnet for superior bit retention

Specs

–
Product Type:

Hex Adapter

Size:

1/4"

Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy