Apply to be a TradeMaster!
Main product image of 1/2" - 1" IPS-P Press Jaw Kit for M12 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom

1/2" - 1" IPS-P Press Jaw Kit for M12 FORCE LOGIC Press Tools

Brand:
Milwaukee
SKU:
49-16-2496
Rating:
(8)
Q&A:
(0)
1/2" - 1" IPS-P Press Jaw Kit for M12 FORCE LOGIC Press Tools
Magnifying glass
Hover image to zoom
$799.00 each
In Stock
In Stock
Get 29 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS x Press Connection
Product Highlight: Size
1/2", 1", 3/4"

Description

–

Overview


Milwaukee's 1/2"-1" IPS-P Jaw Kit for the M12 FORCE LOGIC Press Tool provides a complete carbon and stainless-steel press solution for the residential and light commercial plumbing and heating contractor. The Jaws are designed for the highest standard of press quality on Iron Pipe Size (IPS) press fittings. Designed for use with the M12 FORCE LOGIC Press Tool, these jaws offer you the lightest solution in the industry for pressing Schedule 5 to Schedule 40 IPS carbon and stainless steel fittings. The MILWAUKEE M12 FORCE LOGIC Press Tool features an inline design allowing you to operate one-handed for unrivaled access in tight spaces.


Includes

  • (1) 1/2" IPS Jaw for M12 FORCE LOGIC Press Tool
  • (1) 3/4" IPS Jaw for M12 FORCE LOGIC Press Tool
  • (1) 1" IPS-P Press Jaw For M12 FORCE LOGIC Press Tools
  • (1) Carrying Case

Product Features

  • Designed for M12 FORCE LOGIC Press Tool
  • Connect Black Iron, Stainless Steel & More
  • More Efficient Alternative To Welding & Threading
  • Controlled, Flameless Steel Connections
  • Creates Secure Joints in One Cycle
  • Easy Opening Jaw designed for one handed use
  • Lightest, in-line design for unrivaled access
  • Durable Steel Jaws Provide Outstanding Life
  • 2 Year Warranty

Product Specifications

  • Jaw Capacity: 1/2" -1"
  • Jaw Warranty: 2 Years
  • Compatible Machine Type: M12 FORCE LOGIC Press Tool

Specs

–
Product Type:

Carrying Case

Press Tool

Press Jaw

Connection Type:

IPS x Press

Size:

1/2"

1"

3/4"

Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Replacement Parts

3/4" IPS Jaw for M12 FORCE LOGIC Press Tool
SKU: 49-16-2451B
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Yes

Works great and saves alot of time on job site
Portuguese plumber
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

M12 press tool

works awesome. pressed a 1" black pipe with over 20 fittings and held pressure for gas test.
SMT
Idaho
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

They work great and make quick work of installing gas lines.
Iapop
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and easy to use

Did a job in hours, when before I would take a whole day to do
Jay
Hayward
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Perfect for quick jobs light and easy to use
Jack
Worcester
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must need tool that pays for itself

Definitely a must need for steel galvy repairs and BIP tie ins. Much faster install time, fittings are a bit more but your shoulders/elbows/wrists will thank you later. Very happy they came out with the m12 version. Makes repairs/tie ins/add on a breeze in a tight space or exposed or in wall
Plumbtrician
Sacramento, CA
4 years ago
Was this review helpful to you?

Works great and makes bidding tough jobs easy

Takes the guess work out of bidding remodel and tie in to existing pipes. Very easy to use
Joe
Delavan WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOULD BUY AGAIN GREAT PRICE

THIS IS NICE FOR SMALLER JOBS WE DONT HAVE TO HAVE TWO GUYS WITH BIGGER EQUIPMENT
ALLRIGHT
CLORADO SPRINGS COLORADO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy