Apply to be a TradeMaster!
Main product image of 5/8" PEX Crimp Jaw for M18 Short Throw Tool
Magnifying glass
Hover image to zoom

5/8" PEX Crimp Jaw for M18 Short Throw Tool

Brand:
Milwaukee
SKU:
49-16-2632C
Rating:
(0)
Q&A:
(0)
5/8" PEX Crimp Jaw for M18 Short Throw Tool
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Size: 
5/8"
3/8"1/2"5/8"3/4"1"1-1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"

Description

–

Overview


The PEX Crimp Jaws for the Milwaukee M18 Short Throw Press tool are an essential part of the fastest, effortless installs from branch to fixture. With an easy open, in line design, the jaws are optimized for one handed pressing. The Milwaukee PEX crimp jaws offer added assurance of quality connections, as the spring loaded opening grips the ring for precise alignment to the fitting. For use with the M18 Short Throw Press Tool.


Features

  • Easy open design for one handed presses
  • Spring loaded design grips ring for precise alignment
  • For use with the M18 Short Throw Press Tool
  • 2 Year Warranty

Specs

–
Size:

5/8"

Product Type:

Crimp Jaw

Type:

Jaw

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy