Apply to be a TradeMaster!
Main product image of 1-1/2" PEX Crimp Jaw for M18 Force Logic Press Tools
Magnifying glass
Hover image to zoom

1-1/2" PEX Crimp Jaw for M18 Force Logic Press Tools

Brand:
Milwaukee
SKU:
49-16-2656C
Rating:
(0)
Q&A:
(0)
1-1/2" PEX Crimp Jaw for M18 Force Logic Press Tools
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/2"
3/8"1/2"5/8"3/4"1"1-1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Overview

The 1-1/2" PEX Crimp Jaw for the M18™ FORCE LOGIC™ Press Tool provides you with an easy to use solution for PEX crimp installations, eliminating the repetitive strain required with hand tools. Milwaukee has optimized the crimp jaw with an easy-open, inline design for one-handed pressing when used with the M18™ FORCE LOGIC™ Press Tool, the smallest, most intelligent MILWAUKEE® press tool. These PEX crimp jaws offer the highest confidence for quality connections, as the spring-loaded opening grips the ring for precise alignment to the fitting, and a green light on our plumbing crimping tool indicates a completed crimp. Compatible with F1807 connections.

Features
  • Compatible with F1807 Connections
  • Designed for M18™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
  • One-Handed, Effortless Installations
  • 2 Year Warranty

Specs

–
Size:

1-1/2"

Product Type:

Crimp Jaw

Type:

Jaw

Application:

1-1/2" PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy