Apply to be a TradeMaster!
Main product image of 1/2" EHS Guy Wire Cutting Jaw
Magnifying glass
Hover image to zoom

1/2" EHS Guy Wire Cutting Jaw

Brand:
Milwaukee
SKU:
49-16-2777
Rating:
(0)
Q&A:
(0)
1/2" EHS Guy Wire Cutting Jaw
Magnifying glass
Hover image to zoom
$842.17 each
In Stock
In Stock
Get 3 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Overview
The Milwaukee 1/2" EHS Guy Wire Cutting Jaw provide the Complete Power Utility Distribution Solution. The anti-spreading open jaw provides the power to cut through 1/2" EHS Guy Wire. Milwaukee delivers on its Heavy Duty promise making up to 500 cuts on a single set of blades. Use with the 2672-21S or 2672-21, M18 FORCE LOGIC 6T Cable Cutters or maximize your versatility by using it with the 2678-22, 2678-22BG, 2678-22O or 2678-22K, M18 FORCE LOGIC 6T Crimpers.

Features:
  • Anti-Spreading Jaw Design Provides the Best Power to Size Ratio in the Industry
  • Compatible with M18 FORCE LOGIC 6T Cutters (2672-20)
  • Durable Blade Design Delivers up to 500 Cuts per Blade
  • Easy Jaw Change Enables Compatibility with M18 FORCE LOGIC 6T Utility Crimpers & Cutters
  • Open Jaw, In-Line Design Cuts in Tight Spaces
Product Specifications:
  • Length:6.9"
  • Weight: 3.86 lbs
  • Height: 3.15"
  • Width: 8.5"
  • Capacity: 1/2" EHS Guy Wire, 1/2" Non-EHS Guy Wire, 4/0 AWG ACSR, 3/8" Rebar, 3/8" Ground Rod
  • Tool Compatibility: 2678-20, 2672-20, 2977-20, 2978-20
  • Material Composition: Steel

Specs

–
Product Type:

Cutting Tool

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 FORCE LOGIC 11T Dieless Latched Linear Utility Crimper
SKU: 2876-22
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy