Apply to be a TradeMaster!
Main product image of Plumbers' Selfeed Bit Kit w/7 Bits
Magnifying glass
Hover image to zoom

Plumbers' Selfeed Bit Kit w/7 Bits

Brand:
Milwaukee
SKU:
49-22-0065
Rating:
(1)
Q&A:
(0)
Plumbers' Selfeed Bit Kit w/7 Bits
Magnifying glass
Hover image to zoom
$188.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 2-1/8", 7/8", 1-3/4", 1-1/8", 1-1/4", 2-9/16"

Description

–
Overview
The Milwaukee® Plumber's Selfeed Bit Kit is a convenient, cost-effective assortment of the high-performance Milwaukee Selfeed drill bits and spur auger bits you need on the jobsite. Milwaukee Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for trades that demand woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. The kit includes Selfeed bits in diameters 1-3/4", 2-1/8", and 2-9/16", as well as spur auger bits in diameters 7/8", 1-1/8", 1-1/4" and 1-1/2".

Features:
  • Faster, more accurate drilling: Center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: Inside cutting plane shaves the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: Bits are resharpenable and include two removable, replaceable feed screws
  • Conveniently packaged: Includes the most commonly used Selfeed bits and spur auger bits on the jobsite


Includes:
  • (1) (1)Extension
  • (1)7/8" Auger Bit
  • (1)1 1/8" Auger Bit
  • (1)1 1/4" Auger Bit
  • (1)1 1/2" Auger Bit
  • (1)1-3/4" Selfeed Bit
  • (1)2-1/8" Selfeed Bit
  • (1)2-9/16" Selfeed Bit
  • (1)5-1/2" One-Piece Shank and Coupling
  • (1)Carrying Case

Specs

–
Product Type:

Drill Bit

Kit

Coating:

Black Oxide

Shank Style:

Hex

Application:

Wood

Includes:

Carry Case

Size:

1-1/2"

2-1/8"

7/8"

1-3/4"

1-1/8"

1-1/4"

2-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No

The red bits dulled after one hole
J
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy