Apply to be a TradeMaster!
Main product image of 6" Flat Boring Bit 6" Universal Set (6 Pieces)
Magnifying glass
Hover image to zoom

6" Flat Boring Bit 6" Universal Set (6 Pieces)

Brand:
Milwaukee
SKU:
49-22-0071
Rating:
(0)
Q&A:
(0)
6" Flat Boring Bit 6" Universal Set (6 Pieces)
Magnifying glass
Hover image to zoom
$25.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 3/8", 1/2", 5/8", 7/8", 3/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Features
  • Any angle, two lengths: Add a 12" extension for deep-hole drilling
  • Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly
  • Economical: Drill points and cutting edges can be resharpened for long life
  • Versatile: Most popular sizes for boring small holes in wood, plastic, plywood and Formica

Specs

–
Size:

1"

3/8"

1/2"

5/8"

7/8"

3/4"

Length (Inches):

6"

Product Type:

Drill Bit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy