Apply to be a TradeMaster!
Main product image of 13 Piece Hole Dozer General Purpose Hole Saw Kit
Magnifying glass
Hover image to zoom

13 Piece Hole Dozer General Purpose Hole Saw Kit

Brand:
Milwaukee
SKU:
49-22-4025
Rating:
(0)
Q&A:
(0)
13 Piece Hole Dozer General Purpose Hole Saw Kit
Magnifying glass
Hover image to zoom
$99.97 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview

The 13-Piece Bi-Metal General-Purpose HOLE DOZER™ Hole Saw Kit is engineered for longer life and faster cutting performance and is the Most Durable Hole Saw. The kit comes with 13 hole saw blades in 9 sizes: 3/4", 7/8", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8" and 2-1/2". The hole saws feature MILWAUKEE® RIP GUARD™™ teeth built with more steel behind the cutting edge for added strength. The teeth give you increased productivity on the job site and better hole quality. They are also backed by a limited lifetime tooth break warranty. Each HOLE DOZER™ is coated with a low friction, thermoset paint that provides a faster cutting speed in wood and more holes cut per battery charge. The hole saw kit comes with a Plug Jack™ featuring an all access slot design that allows for full access during plug removal. The Plug Jack™ enables access into the cup for both thick thin material removal, eliminating wasted downtime between holes.

Features
  • Most Durable Hole Saw, Period. Comes with a limited lifetime tooth break warranty
  • Features RIP GUARD™ teeth, teeth built with more steel behind the cutting edge for added durability
  • Coated with a low friction, thermoset paint that provides faster cutting speed in wood and more holes cut per battery charge.
  • Equipped with Plug Jack, an all-access slot design for fast plug removal
  • Features bi-metal construction with 8% cobalt for increased wear resistance Cuts through clean wood, nail embedded wood, plastic, aluminum, metal and stainless steel
  • Made in USA


Includes:
  • (1) 3/4" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-1/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-3/8" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 1-1/2" Hole Dozer Bi-Metal Hole Saw
  • (1) 1-3/4" Hole Dozer Bi-Metal Hole Saw
  • (1) 2" Bi-Metal Hole Saw
  • (1) 2-1/8" Hole Dozer Bi-Metal Hole Saw
  • (1) 2-1/2" Hole Dozer™ Bi-Metal Hole Saw
  • (1) 3-1/2" Pilot Bit
  • (1) 3/8" Hex Shank Arbor
  • (1) 3/8" Ergo Grip QC Arbor
  • (1) 1/8" Hex Key

Specs

–
Product Type:

Hole Saw

Bit Diameter:

3/8"

Drilling Depth:

1-5/8"

Blade Material:

Bi-Metal

Application:

Aluminum

Plastic

Nail-Embedded Wood

Stainless Steel

Metal

Wood

Diameter (Inches):

3/4"

7/8"

1"

1-1/8"

1-3/8"

1-3/4"

1-1/2"

2-1/8"

2"

2-1/2"

Includes:

Hex Key

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Big Hawg Carbide Arbor
SKU: 49-56-9305
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy