Apply to be a TradeMaster!
Clear, 7" Diameter, 1-3/16" Center Hole Sub-Base, 49-54-1026

Clear, 7" Diameter, 1-3/16" Center Hole Sub-Base, 49-54-1026

Brand:
Milwaukee
SKU:
49-54-1026
Rating:
(0)
Q&A:
(0)
Clear, 7" Diameter, 1-3/16" Center Hole Sub-Base, 49-54-1026
$15.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Clear

Description

–
Constructed of clear polycarbonate, this high-strength router sub-base fits Milwaukee router (model 5625-20). The industry standard 1-3/16" center hole pattern accepts Milwaukee as well as other lock-nut style template guides for pattern routing. With an industry standard diameter (7 in.), bolt design and bolt-hole pattern, the sub-base is quickly installed on Milwaukee as well as other popular production routers. Includes one sub-base.
  • High-strength polycarbonate construction
  • Industry standard 1-3/16" center hole accepts Milwaukee template guides for pattern routing
  • Industry standard diameter, design, and hole pattern
  • Easy replacement

Specs

–
Material:

Polycarbonate

Country of Origin:

USA

Color:

Clear

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy