The Day Savers – A National Tradesmen Day Contest
Main product image of 2-1/4" Big Hawg Hole Saw w/ Carbide Teeth
Magnifying glass
Hover image to zoom

2-1/4" Big Hawg Hole Saw w/ Carbide Teeth

Brand:
Milwaukee
SKU:
49-56-9215
Rating:
(0)
Q&A:
(0)
2-1/4" Big Hawg Hole Saw w/ Carbide Teeth
Magnifying glass
Hover image to zoom
49-56-9215 has been discontinued
Discontinued September 24, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Diameter (Inches)
2-1/4" Diameter

Description

Overview

The Milwaukee BIG HAWG™ with Carbide Teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced carbide technology, the new BIG HAWG™ with Carbide Teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide Teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. BIG HAWG™ with Carbide Teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Features
  • 50X Life in Nail Embedded Wood & Abrasive Material Applications
  • 5X Faster Cuts
  • 3 Tooth Design for Fast Aggressive Cuts
  • Thicker Backer for Extreme Life in Demanding Applications
  • Enlarged braze surface for stronger bond to the Carbide Teeth Cuts 1000+ More Nails 10X Larger Carbide Teeth Carbide Tipped Multi-Material Pilot Bit for Increased Material Versatility Optimized Slot Design for Fast Plug Removal Cuts Wood, Nails, Shingles, Cement Board, Plaster and More

Specs

Product Type:

Hole Saw

Diameter (Inches):

2-1/4"

Bit Diameter:

3/8"

Drilling Depth:

2.34"

Blade Material:

Carbide

Application:

Plaster

Cement Board

Stucco

Nail-Embedded Wood

Wood

Shingles

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need