Apply to be a TradeMaster!
Main product image of 1-3/8" Big Hawg Hole Saw w/ Carbide Teeth
Magnifying glass
Hover image to zoom

1-3/8" Big Hawg Hole Saw w/ Carbide Teeth

Brand:
Milwaukee
SKU:
49-56-9200
Rating:
(3)
Q&A:
(0)
1-3/8" Big Hawg Hole Saw w/ Carbide Teeth
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 1 Mon, Sep 14
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
1-3/8" Diameter

Description

Overview

The Milwaukee BIG HAWG™ with Carbide Teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced carbide technology, the new BIG HAWG™ with Carbide Teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide Teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. BIG HAWG™ with Carbide Teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Features
  • 50X Life in Nail Embedded Wood & Abrasive Material Applications
  • 5X Faster Cuts
  • 3 Tooth Design for Fast Aggressive Cuts
  • Thicker Backer for Extreme Life in Demanding Applications
  • Enlarged braze surface for stronger bond to the Carbide Teeth Cuts 1000+ More Nails 10X Larger Carbide Teeth Carbide Tipped Multi-Material Pilot Bit for Increased Material Versatility Optimized Slot Design for Fast Plug Removal Cuts Wood, Nails, Shingles, Cement Board, Plaster and More

Specs

Product Type:

Hole Saw

Diameter (Inches):

1-3/8"

Bit Diameter:

3/8"

Drilling Depth:

2.34"

Thread Size:

5/8"-18

Blade Material:

Carbide

Application:

Stucco

Cement Board

Shingles

Nail-Embedded Wood

Plaster

Wood

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

Big Hawg Carbide Arbor
SKU: 49-56-9305
Milwaukee

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Essential tool for drilling holes for conduit, pipe, etc.

Cut through cement siding, nails, 2x6 like butter
troxel
29 Palm, ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Milwaukee does it again!

I'm a plumbing contractor and these Big Hawk bits are the best. They speed through the lumber and nails.
Ken the Plumber
San Diego, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definetly worth the money

Great hole saws go right through wood and nails.
Grumpy
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy