Apply to be a TradeMaster!
Main product image of 5/16" Big Hawg Carbide Pilot Bit
Magnifying glass
Hover image to zoom

5/16" Big Hawg Carbide Pilot Bit

Brand:
Milwaukee
SKU:
49-56-9300
Rating:
(1)
Q&A:
(0)
5/16" Big Hawg Carbide Pilot Bit
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 73 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Material
Carbide

Description

–


Overview

The Milwaukee BIG HAWG with Carbide Teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced carbide technology, the new BIG HAWG with Carbide Teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide Teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. BIG HAWG with Carbide Teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Features
  • 5/16" Multi Material Pilot Bit
  • 50X Life in Nail Embedded Wood & Abrasive Material Applications
  • 5x Faster Cuts
  • Carbide Tipped for Fast Drilling in Nail Embedded Wood and Abrasive Materials
  • Cuts 1000+ More Nails
  • Exclusive Bit Geometry aids in Plug Removal

Specs

–
Product Type:

Pilot Bit

Size:

5/16"

Material:

Carbide

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

4-1/4" Big Hawg Hole Saw w/ Carbide Teeth
SKU: 49-56-9255
Milwaukee

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Really good
Plumber
Oklahoma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy