Apply to be a TradeMaster!
Main product image of 1-3/4" Big Hawg Hole Saw w/ Carbide Teeth
Magnifying glass
Hover image to zoom

1-3/4" Big Hawg Hole Saw w/ Carbide Teeth

Brand:
Milwaukee
SKU:
49-56-9205
Rating:
(2)
Q&A:
(0)
1-3/4" Big Hawg Hole Saw w/ Carbide Teeth
Magnifying glass
Hover image to zoom
$30.97 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-3/4" Diameter

Description

–
Overview

The Milwaukee BIG HAWG™ with Carbide Teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced carbide technology, the new BIG HAWG™ with Carbide Teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide Teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. BIG HAWG™ with Carbide Teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Features
  • 50X Life in Nail Embedded Wood & Abrasive Material Applications
  • 5X Faster Cuts
  • 3 Tooth Design for Fast Aggressive Cuts
  • Thicker Backer for Extreme Life in Demanding Applications
  • Enlarged braze surface for stronger bond to the Carbide Teeth Cuts 1000+ More Nails 10X Larger Carbide Teeth Carbide Tipped Multi-Material Pilot Bit for Increased Material Versatility Optimized Slot Design for Fast Plug Removal Cuts Wood, Nails, Shingles, Cement Board, Plaster and More

Specs

–
Product Type:

Hole Saw

Diameter (Inches):

1-3/4"

Bit Diameter:

3/8"

Drilling Depth:

2.34"

Blade Material:

Carbide

Application:

Nail-Embedded Wood

Plaster

Stucco

Wood

Shingles

Cement Board

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-1/8" Big Hawg Hole Saw w/ Carbide Teeth
SKU: 49-56-9210
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best hole saw for getting through wood and nails

We tried a couple different other hole saws and they kept getting torn up going through wood with nails in it. This hole saw worked great for getting through both.
Mike
IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good saw

Needed to make just three 1 3/4 " holes in my porcelain tile for a bathroom project.The cut was perfect, No chips, cracks or any other problems. Saw is probable able to do a dozen more.
buzzerd
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy