Apply to be a TradeMaster!
Main product image of 1-7/8" x 5/16" Shockwave Impact Nut Driver (3 Pack)
Magnifying glass
Hover image to zoom

1-7/8" x 5/16" Shockwave Impact Nut Driver (3 Pack)

Brand:
Milwaukee
SKU:
49-66-4523
Rating:
(0)
Q&A:
(0)
1-7/8" x 5/16" Shockwave Impact Nut Driver (3 Pack)
Magnifying glass
Hover image to zoom
$6.47 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Length (Inches)
1-7/8" Length

Description

–
Overview
Milwaukee® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered for extreme durability and up to 30x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Specs

–
Product Type:

Nut Driver

Size:

5/16"

Length (Inches):

1-7/8"

Shaft Length:

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy