Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 5/16" and 3/8" x 2-1/2" QUIK-CLEAR 2-in-1 Magnetic Nut Driver, 49-66-4543
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 5/16" and 3/8" x 2-1/2" QUIK-CLEAR 2-in-1 Magnetic Nut Driver, 49-66-4543

Brand:
Milwaukee
SKU:
49-66-4543
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 5/16" and 3/8" x 2-1/2" QUIK-CLEAR 2-in-1 Magnetic Nut Driver, 49-66-4543
Magnifying glass
Hover image to zoom
$10.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/8", 5/16"
Product Highlight: Bit Type
Nut Driver

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR Magnet and 2-in-1 size versatility. The QUIK-CLEAR cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers 5/16" and 3/8" nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the job site. The QUIK-CLEAR 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty magnet that prevents it from loosening over time to enable a consistent, secure grip and unyielding fastener engagement. The optimized SHOCK ZONE absorbs peak torque and prevents bit breakage. Made from heat-treated CUSTOM ALLOY76 steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.
  • SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Driver is the most durable, cleanable nut driver
  • Offering 5/16" and 3/8" nut driver sizes on one shank
  • Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • 2-in-1 design drives a wider variety of hex head screws with one accessory
  • SHOCKZONE shanks are optimized to prevent breaking
  • Color-coded for easy size selection
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers

Specs

–
Product Type:

Nut Driver

Material:

Steel

Size:

3/8"

5/16"

Bit Type:

Nut Driver

Application:

Fastening

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy