Shop Resideo Sale
Main product image of 5 Piece Shockwave Insert Magnetic Nut Driver Set (1/2", 1/4", 5/16", 3/8", 7/16")
Magnifying glass
Hover image to zoom

5 Piece Shockwave Insert Magnetic Nut Driver Set (1/2", 1/4", 5/16", 3/8", 7/16")

Brand:
Milwaukee
SKU:
49-66-4563
Rating:
(0)
Q&A:
(0)
5 Piece Shockwave Insert Magnetic Nut Driver Set (1/2", 1/4", 5/16", 3/8", 7/16")
Magnifying glass
Hover image to zoom
$15.47 each
In Stock
In Stock
Get 8 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Size
1/4", 5/16", 3/8", 7/16", 1/2"

Description

–
Overview
Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers are engineered for extreme durability and up to 30x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification. Designed for use with Milwaukee® SHOCKWAVE Magnetic Bit Tip Holders 2.36", 3", 6", 12", 30° Knuckle™ Pivoting Bit Holder and all bit tip holders.

Features:
  • Designed for use with Milwaukee® SHOCKWAVE™ Magnetic Bit Tip Holders
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Bit Holder Type: Standard with C-Ring


Includes:
  • (1) Insert 1/2" Nut Driver
  • (1) Insert 1/4" Nut Driver
  • (1) Insert 3/8" Nut Driver
  • (1) Insert 5/16" Nut Driver
  • (1) Insert 7/16" Nut Driver

Specs

–
Product Type:

Nut Driver

Length (Inches):

1-1/2"

Size:

1/4"

5/16"

3/8"

7/16"

1/2"

Shaft Length:

1-1/2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy