The Day Savers – A National Tradesmen Day Contest
Main product image of 2 Piece SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Driver Set, 49-66-4565
Magnifying glass
Hover image to zoom

2 Piece SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Driver Set, 49-66-4565

Brand:
Milwaukee
SKU:
49-66-4565
Rating:
(0)
Q&A:
(0)
2 Piece SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Driver Set, 49-66-4565
Magnifying glass
Hover image to zoom
$16.67 each
In Stock
In Stock
Get 37 Wed, Sep 9 - Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
1/4", 3/8", 5/16"
Product Highlight: Bit Type
Nut Driver

Description

Milwaukee SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Drivers feature the Most Durable QUIK-CLEAR Magnet and 2-in-1 size versatility. The QUIK-CLEAR cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers two nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the jobsite. The QUIK-CLEAR 2-in-1 Magnetic Nut Drivers feature a powerful Impact Duty magnet that prevents it from loosening over time to enable a consistent secure grip and unyielding fastener engagement. The optimized SHOCK ZONE absorbs peak torque and prevents bit breakage. Made from heat treated CUSTOM ALLOY76 steel to control hardness and extend bit life.The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.
  • QUIK-CLEAR cleaning mechanism for fast and easy debris removal
  • Offering 1/4" and 5/16" nut driver sizes on one shank and 5/16" and 3/8" nut driver sizes on another shank
  • IMPACT DUTY Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • 2-in-1 design drives a wider variety of hex head screws with one accessory
  • Optimized SHOCK ZONE absorbs peak torque and prevents breakage
  • Color-coded for easy size selection
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers

Specs

Material:

Steel

Size:

1/4"

3/8"

5/16"

Country of Origin:

Taiwan

Bit Type:

Nut Driver

Product Type:

Nut Driver

Application:

Fastening

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy