Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 7/16" x 6" Magnetic Nut Driver (Pack of 10), 49-66-4686
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 7/16" x 6" Magnetic Nut Driver (Pack of 10), 49-66-4686

Brand:
Milwaukee
SKU:
49-66-4686
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 7/16" x 6" Magnetic Nut Driver (Pack of 10), 49-66-4686
Magnifying glass
Hover image to zoom
$94.90 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Nut Driver
Product Highlight: Material
Alloy Steel
Product Highlight: Size
7/16"

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty Magnetic Nut Drivers are engineered with the Most Durable Magnet to stand up to heavy duty applications throughout the life of the nut driver. The magnetic nut driver holds screws securely during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76 steel to control hardness for extended bit life. The optimized SHOCK ZONE absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for maximum screw-head engagement while the improved hex geometry allows for the best fit and reduced stripping during use. The nut drivers also feature color-coded bands that aid with selecting the right diameter. Designed for use with impact drivers and drill drivers.
  • IMPACT DUTY Magnet prevents magnet loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • Optimized SHOCK ZONE absorbs peak torque and prevents breakage
  • Color-coded bands aid with selecting the right size nut driver
  • CUSTOM ALLOY76 Steel is engineered to extend bit life
  • Improved hex geometry for best fit and reduced stripping
  • Available in lengths: insert, 1-7/8", 2-9/16", 6"
  • 6" Magnetic nut driver allows for extended reach and tight-access applications
  • Designed for use with Impact Drivers and Drill Drivers

Specs

–
Country of Origin:

Taiwan

Product Type:

Nut Driver

Bit Type:

Nut Driver

Application:

All-Purpose

Material:

Alloy Steel

Size:

7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy