The Day Savers – A National Tradesmen Day Contest
Main product image of SHOCKWAVE Impact Duty 1/4" and 5/16" x 2-1/4" QUIK-CLEAR 2-in-1 Magnetic Nut Driver (Pack of 25)
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 1/4" and 5/16" x 2-1/4" QUIK-CLEAR 2-in-1 Magnetic Nut Driver (Pack of 25)

Brand:
Milwaukee
SKU:
49-66-4742
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 1/4" and 5/16" x 2-1/4" QUIK-CLEAR 2-in-1 Magnetic Nut Driver (Pack of 25)
Magnifying glass
Hover image to zoom
$224.75 each
Backorder
Backorder
Get it Mon, Oct 5 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
1/4", 5/16"
Product Highlight: Bit Type
Nut Driver

Description

The MILWAUKEE SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Driver is the most durable, cleanable nut driver. The QUIK-CLEAR cleaning mechanism allows for fast and easy removal of metal shavings from the magnet to prevent fastener head stripping. The 2-in-1 nut driver design offers 1/4" and 5/16" nut driver sizes on one shank to allow for maximum versatility when driving hex head screws on the job site. The QUIK-CLEAR 2-in-1 Magnetic Nut Drivers feature a powerful magnet that prevents it from loosening over time to enable a consistent, secure grip and unyielding fastener engagement. The optomized SHOCKZONE shank absorbs peak torque and prevents breaking. Made from heat-treated CUSTOM ALLOY76 steel to control hardness and extend bit life. The nut drivers feature two color-coded rings for quick and easy size identification. Designed for use with impact drivers and drill drivers.
  • SHOCKWAVE Impact Duty QUIK-CLEAR 2-in-1 Magnetic Nut Driver is the most durable, cleanable nut driver
  • Offering 5/16" and 3/8" nut driver sizes on one shank
  • Magnet prevents loosening over time
  • Magnetic nut driver holds screws securely during application set-up
  • 2-in-1 design drives a wider variety of hex head screws with one accessory
  • SHOCKZONE shanks are optimized to prevent breaking
  • Color-coded for easy size selection
  • Designed for heavy-duty impact applications
  • Designed for use with Impact Drivers and Drill Drivers

Specs

Material:

Steel

Product Type:

Nut Driver

Size:

1/4"

5/16"

Bit Type:

Nut Driver

Application:

Fastening

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy