Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Power Tools
Grinders
4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1)
Brand:
Milwaukee
SKU:
49-94-4500
Rating:
(0)
Q&A:
(0)
Hover image to zoom
49-94-4500 has been discontinued
Discontinued February 23, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 1), 49-94-0103
Brand:
Milwaukee
SKU:
49-94-0103
(0)
Order by
today
, receive 29 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4-1/2"
Description
–
Replacement Type 27 Grinding Wheel (4-1/2" x 1/4" x 7/8")
A24R Type 27
Comprehensive offering for general purpose to specialized high performance applications
Consistent performance from wheel to wheel through superior manufacturing processes
Tested for balance, resulting in smooth, vibration free grinding and cutting
Specs
–
Product Type:
Grinding Disc
Size:
4-1/2"
Application:
Stainless Steel
Metal
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Surface Grinding Dust Shroud (4"-5")
SKU:
49-40-6101
Milwaukee
×
Video