Apply to be a TradeMaster!
Main product image of 1-9/16" Spline Rotary Hammer
Magnifying glass
Hover image to zoom
1-9/16" Spline Rotary Hammer
Magnifying glass
Hover image to zoom
5316-21 has been discontinued
Discontinued November 5, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1-9/16" SDS Max Rotary Hammer
Brand:
Milwaukee
SKU:5517-21
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Corded
Product Highlight: RPM
450 RPM

Description

–

Overview:

Get optimal power for concrete drilling and chipping applications. The 1-9/16" Spline Rotary Hammer offers a heavy-duty 5.5 ft-lbs of impact energy, plus 450 RPM and 3,000 BPM for fast, solid performance, even when drilling in hard aggregate. Constant Power Technology (CPTTM) ensures consistent drilling power for the toughest applications handled by electrical, mechanical, plumbing, HVAC and general construction contractors. A 12-position chipping adjustment lets you maintain the ideal hammer position while chipping in any orientation. A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The tool comes with a side handle and carrying case.


Product Features

  • Powerful 10.5 Amp Motor: Delivers 450 RPM and 3,000 BPM
  • Powerful Hammer Mechanism: Delivers 5.5 ft-lbs (7.5J) of impact energy for drilling in hard aggregate
  • CPT - Constant Power Technology: Delivers consistent performance in tough applications
  • Mechanical Clutch: Protects the tool when the bit binds up
  • 2-Mode Operation: Rotary hammer and hammer only for maximum versatility
  • 12-Position Chipping Adjustment: Allows the user to maintain the desired hammer position while chipping in any orientation

Product Specifications

  • Amps: 10.5
  • Cord Length: 13'
  • Cord Type: Grounded
  • Tool Warranty: 5 Years
  • Power Source: Corded
  • Length: 17-3/4"
  • Weight: 15 lbs
  • No Load RPM: 450
  • No Load Speed: 450
  • Clutch: Yes
  • Blow Energy: 5.5 ft lbs
  • Trigger Lock: No
  • Solid Bit Capacity: 1-9/16"
  • Drilling Mode: 2-Mode: Rotary Hammer and Hammer Only
  • Handle Style: Drop Motor
  • Vibration Reduction: No
  • No Load BPM: 3,000
  • Electronic Feedback: Yes
  • Bit Shank: Spline
  • Thick Wall Core Bit Capacity: 4"

Specs

–
Product Type:

Rotary Hammer

RPM:

450

Warranty:

5 Year (Tool)

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm