Apply to be a TradeMaster!
Main product image of 1-9/16" SDS Max Rotary Hammer
Magnifying glass
Hover image to zoom

1-9/16" SDS Max Rotary Hammer

Brand:
Milwaukee
SKU:
5317-21
Rating:
(0)
Q&A:
(0)
1-9/16" SDS Max Rotary Hammer
Magnifying glass
Hover image to zoom
5317-21 has been discontinued
Discontinued March 6, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Fuel 1-9/16" SDS Max Rotary Hammer Kit
Brand:
Milwaukee
SKU:2717-22HD
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Length (Inches)
17-3/8" Length
Product Highlight: RPM
450 RPM
Product Highlight: Voltage
120v

Description

–
Overview:
Get durability, performance and Constant Power Technology (CPTTM) for your toughest applications. The 1-9/16” SDS-Max Rotary Hammer offers a heavy-duty 5.5 ft-lbs of impact energy for solid performance, even when drilling in hard aggregate. Constant Power Technology ensures consistent drilling power for the toughest applications handled by electrical, mechanical, plumbing, HVAC and general construction contractors. A 12-position chipping adjustment lets you maintain the optimum hammer position while chipping in any orientation. A mechanical clutch protects the motor when the bit binds, and two-mode operation offers maximum versatility regardless of the application. The tool comes with a side handle and carrying case.

Specifications:
  • Amps:10.5
  • Cord Length: 13'
  • Cord Type: Grounded
  • Length: 17-3/8"
  • Tool Warranty:5 Years
  • Voltage: 120V AC
  • Weight: 15 lbs
  • Power Source: Corded
  • No Load RPM: 0-450
  • No Load Speed: 450
  • Clutch: Yes
  • Blow Energy: 5.5 ft lbs
  • Trigger Lock: No Drilling Mode: 2-Mode: Rotary Hammer and Hammer Only
  • Handle Style: Drop Motor
  • Vibration Reduction: No
  • No Load BPM: 3,000
  • Electronic Feedback: Yes
  • Bit Shank: SDS Max
  • Thick Wall Core Bit Capacity: 4"

Specs

–
Product Type:

Rotary Hammer

Length (Inches):

17-3/8"

RPM:

450

Voltage:

120v

Power Source:

Corded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm