Apply to be a TradeMaster!
Main product image of 1-3/4" SDS Max Rotary Hammer
Magnifying glass
Hover image to zoom

1-3/4" SDS Max Rotary Hammer

Brand:
Milwaukee
SKU:
5546-21
Rating:
(0)
Q&A:
(0)
1-3/4" SDS Max Rotary Hammer
Magnifying glass
Hover image to zoom
5546-21 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1-3/4" SDS MAX Rotary Hammer
Brand:
Milwaukee
SKU:5518-21
(0)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Length (Inches)
18-1/2" Length
Product Highlight: RPM
380 RPM

Description

–
Overview:
The Milwaukee 1-3/4" SDS Max Rotary Hammer has a powerful 15A Motor. This hammer delivers 8.1 ft-lbs of impact energy for the most demanding applications. The AUTOSTOP™ E-Clutch prevents over rotation of the tool in case of tool lock up. This feature gives the user enhanced control on the job. The variable speed dial allows the user to set the optimal speed per application. With two modes: Rotary Hammer and Hammer Only, the user can drill large holes or do any chipping applications. When chipping, there is a lock-on button that allows the user to chip without constantly pulling the trigger. Finally, with Advanced AVS (Anti-Vibration System), the user will feel much less vibration when using the tool.

Includes
  • (1) 1-3/4" SDS MAX Rotary Hammer
  • (1) Side Handle
  • (1) Grease Tube
Product Features
  • Powerful 15A Motor
  • E-Clutch for user protection
  • Built to last in the toughest applications
  • 8.1 ft lbs Impact Energy
  • AUTOSTOP E-Clutch
  • Variable Speed Dial
  • Advanced AVS Anti-Vibration System
  • 2 Mode: Rotary Hammer and Hammer Only
  • Lock-On Button
  • 380 RPM
  • 2,900 BPM
  • 10 m/s² Vibration
  • 21.25 lbs Product Specifications
    • Power Source: Corded
    • Length: 18.5"
    • Weight: 21.65 lbs
    • Width: 4.5"
  • Specs

    –
    Product Type:

    Rotary Hammer

    Length (Inches):

    18-1/2"

    RPM:

    380

    Power Source:

    Corded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm