The Day Savers – A National Tradesmen Day Contest
Main product image of Deep Cut Variable Speed Band Saw
Magnifying glass
Hover image to zoom

Deep Cut Variable Speed Band Saw

Brand:
Milwaukee
SKU:
6232-20
Rating:
(0)
Q&A:
(0)
Deep Cut Variable Speed Band Saw
Magnifying glass
Hover image to zoom
6232-20 has been discontinued
Discontinued November 17, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Deep Cut Variable Speed Band Saw Kit
Brand:
Milwaukee
SKU:6232-21
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Power Source
Corded
Product Highlight: Voltage
120v

Description

Overview:
The new Deep Cut Band Saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5" by 5". These Band Saws still deliver on the heritage of long-term reliability and performance that make Milwaukee Band Saws the standard in industrial metalworking, but now feature a new, exclusive Job Site Armor™ Technology and all metal direct drive system that provide game-changing durability. The Job Site Armor™ Technology is made of a proprietary composite material and has crush zone barriers that provide long lasting rugged protection. The all metal direct drive gearing system delivers maximum tool life, while requiring less servicing than a chain drive. In addition, a gear protecting clutch extends gear and motor life by absorbing high impact forces caused by blade lock-ups. The new Band Saw's slimmer motor housing increases user line of site delivering superior cut accuracy and revolutionary cut visibility, while a new balanced body design allows tool to rest naturally and comfortably in users hands. At 14.5 Lbs., this lighter weight design delivers more control over the tool and less fatigue at the conclusion of the work day. Other innovative features include a tool-free locking adjustable shoe for a button actuated tool-free design that allows user to quickly adjust from an extended shoe to no shoe in seconds, while the new debris protection system delivers longer pulley life by removing debris during use.

Product Features
  • Powerful 11 Amp Motor w/ CPT™ : Provides maximum performance and durability
  • Job Site Armor™ Technology: Proprietary composite material and crush zone barriers provide long lasting rugged protection
  • All Metal Direct Drive: Delivers maximum tool life with all metal direct drive gearing system, while requiring less servicing than a chain drive
  • Gear Protecting Clutch: Extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • CPT™ Constant Power Technology: Maintains cut speed in the toughest applications for optimal performance
  • Revolutionary Cut Visibility: Slimmer motor housing increases user line of site delivering superior cut accuracy
  • Balanced Body Design: Allows tool to rest naturally and comfortably in users hands
  • Lighter Weight, 14.5 Lbs.: Delivers more control over the tool and less fatigue at the conclusion of the work day
  • LED Light: Illuminates work surface for increased accuracy and productivity
  • Tool-Free Locking Adjustable Shoe: Button actuated tool-free design allows user to quickly adjust from an extended shoe to no shoe in seconds
  • Industry's Largest Cut Capacity: Versatility to cut up to 5” by 5” material in one pass and adjustable shoe allows for less tool rotation when cutting material above 5”
  • Debris Protection System: Delivers longer pulley life by removing debris during use
Product Specifications
  • Amps: 11
  • Power Source: Corded
  • Length: 21"
  • Weight: 14.5 lbs
  • Construction Type: Grounded
  • Capacity: 5" X 5"
  • SFPM: 0-380
  • Voltage: 120V AC

Specs

Product Type:

Band Saw

Power Source:

Corded

Voltage:

120v

Cutting Capacity:

5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm