Shop Milwaukee
Main product image of 3/4" Stroke Sawzall Reciprocating Saw w/ Case (12 Amp)
Magnifying glass
Hover image to zoom

3/4" Stroke Sawzall Reciprocating Saw w/ Case (12 Amp)

Brand:
Milwaukee
SKU:
6509-31
Rating:
(0)
Q&A:
(0)
3/4" Stroke Sawzall Reciprocating Saw w/ Case (12 Amp)
Magnifying glass
Hover image to zoom
$176.33 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Corded
Product Highlight: Amperage
12 Amps

Description

The 6509-31 Sawzall Recip Saw delivers best in class cut speed, durability and power with 0-3,000 strokes per minute, a 3/4" stroke length and a 12 Amp motor. The gear protecting clutch extends gear and motor life by absorbing high impact forces and a QUIK-LOK blade clamp offers fast tool-free blade changes. To provide greater user comfort, a counter weighted mechanism reduces vibration for smoother operation and a redesigned front grip area provides best in class ergonomics.

Features
  • Powerful12 Amp Motor: Delivers 0-3,000 SPM for high performance cutting in a variety of materials
  • 3/4" Stroke Length: Provides maximum cut control
  • Gear Protecting Clutch: Extends gear and motor life by absorbing high impact forces caused by blade lock-ups
  • Counter Weighted Mechanism: Provides reduced vibration for smoother operation
  • QUIK-LOK Blade Clamp: Provides fast , tool-free blade changes

Specs

Product Type:

Reciprocating Saw

Stroke:

3/4"

SPM:

0-3000

Amperage:

12

Warranty:

5 Year

Batteries Included:

0

Includes:

Carry Case

Power Source:

Corded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Stroke
SPM
Warranty
Batteries Included
CURRENT ITEM
Product Image of 3/4" Stroke Sawzall Reciprocating Saw w/ Case (12 Amp)
3/4" Stroke Sawzall Reciprocating Saw w/ Case (12 Amp)
SKU: 6509-31
Reciprocating Saw
3/4"
0-3000
5 Year
0
Reciprocating Saw
1-1/8"
0-2900
90 Day Money Back
3 Year Limited
1 Year Free Service
0
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy