Apply to be a TradeMaster!
Main product image of 4" x 3" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
4" x 3" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$26.69 each
BOX UP & SAVE 6%
$601.68 box of 24
$25.07 each
In Stock
In Stock
Get 81 Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 3"

Description

–
Heavy-Duty, shielded* couplings connect Cast Iron hubless soil pipe and fittings in sanitary and drain waste and vent (DWV) applications. For non-pressure, gravity flow applications only. Recommended for above and underground installations. Easy to install and reuse.

Specs

–
Size:

4"

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nothing but the best

Works great excellent material and heavy duty
George
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size drive nut are on these please? Thanks for your time.

Asked by Michael 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

5/16" Hex head screw.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy