Shop Klein Tools Limited Time Promotion
Main product image of 4" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
4" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$19.99 each
BOX UP & SAVE 8%
$441.12 box of 24
$18.38 each
In Stock
In Stock
Get 212 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
For heavy-duty installations requiring more than a standard No Hub coupling

  • More effective joint movement restraint - Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80 in/lbs
  • Stronger, more uniform scaling capacity - Axially slotted clamp bands tighten independently to accommodate most any variances in outside diameters of cast iron pipe and fittings being joined
  • Greater surface load bearing - Wider 304 Series stainless steel shield accommodates additional sealing clamps to provide for greater load bearing contact
      1-1/2" - 4" sizes: Four stainless steel bands
      5" - 15" sizes: Six stainless steel bands
  • Higher resistance to shear forces - Rugged construction, excellent sealing properties and the arrangement of intermittent corrugations in the outer stainless steel band provide resistance to shear forces and help alignment while maintaining flexibility
  • Corrosion resistant - 304 Series stainless steel combined with significant deflection factor makes this coupling highly dependable above and below ground
  • Safe and easy to install - Flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
  • Versatile - Internal profile of elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems
  • Specs

    –
    Size:

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    4"
    4" No Hub Coupling
    SKU: 452011
    4"

    You May Also Need

    3" Heavy Duty No Hub Coupling
    SKU: C300HW
    Mission
    2" PVC DWV 45° Elbow
    SKU: P321-020
    4" PVC DWV Wye
    SKU: P600-040

    Product Reviews

    4.75 out of 16 reviews
    100% would recommend this product
    4.75
    out of 16 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    94%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    6%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    These are serious couplers

    This was my first experience with this type coupler. Through some trial and error, I figured out how to more easily install them. Dish detergent helps. You do need to crank them down several times with a 5/16" socket to get them to snug up. But 4 clamps makes this a great coupler.
    VS

    Most Liked Negative Review

    Not enough adjustment to allow for real life conditions

    The (2) MISSION four band clamps I bought for 4" ABS would barely unwind far enough to allow the rubber to stretch over a repair section. Then, when I set the repair section into the trench, there was not enough slack (threads on the tightening bolt) in the outer stainless steel band to allow me to work the fitting up onto the existing end of the old pipe. Fought with it for two hours and will probably have to buy a slightly longer bolt and alter the clamp. This problem could be solved by a tightening bolt that is 1/2" longer. Probably engineered by some fool who never tested it under real conditions.
    Showing 1-10 of 16 reviews

    I would buy this product again

    Great product. I had to return this coupling because the pipe I was working with didn't have enough usable length exposed. I had to use another method. But this coupling with its 4 bands would have been perfect application other wise. No hassle return on this product.
    Chris H
    Pittsburgh
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    Very nicely made band. The rubber is very nice quality and the worm gears are so smooth. Definitely worth the price for the quality of these bands
    Dave
    Wilton ME
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Clamp

    Solid, easy to use, the four-clamp stainless steel banded coupling allows it to be used underground with no shear due to settling backfill, as required by the IPC code. One clamp does it all, it saves space on the truck.
    HBE
    21660
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    In my inventory

    I buy these very commonly because of the price here and quality.
    Fish
    Houston tx
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy this product again

    They are great
    Ezz
    DC
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product

    Top quality
    Canup Kenneth Gordon
    Palatka Florida
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not enough adjustment to allow for real life conditions

    The (2) MISSION four band clamps I bought for 4" ABS would barely unwind far enough to allow the rubber to stretch over a repair section. Then, when I set the repair section into the trench, there was not enough slack (threads on the tightening bolt) in the outer stainless steel band to allow me to work the fitting up onto the existing end of the old pipe. Fought with it for two hours and will probably have to buy a slightly longer bolt and alter the clamp. This problem could be solved by a tightening bolt that is 1/2" longer. Probably engineered by some fool who never tested it under real conditions.
    Faulty design
    Northern California
    5 years ago
    Was this review helpful to you?

    Extra Heavy Clamps

    Extra heavy Clamp...worth the extra money.....
    Timothy Daniels
    Rockville Centre Ny
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    These are serious couplers

    This was my first experience with this type coupler. Through some trial and error, I figured out how to more easily install them. Dish detergent helps. You do need to crank them down several times with a 5/16" socket to get them to snug up. But 4 clamps makes this a great coupler.
    Dickinnorwich
    Norwich, CT
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great quality, I would buy this again

    Happy with purchase, great quality. Would buy again if needed.
    Bill
    Ohio
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Do theses 4" fit 4" pvc to cast iron. Need to be 4 3/8

    Asked by Robert 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Robert. This coupling will connect 4" PVC pipe with 4" cast iron hubless pipe.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy