Shop Klein Tools Limited Time Promotion
Main product image of 3" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
3" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$16.29 each
BOX UP & SAVE 10%
$353.76 box of 24
$14.74 each
In Stock
In Stock
Get 157 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
For heavy-duty installations requiring more than a standard No Hub coupling

  • More effective joint movement restraint - Stainless steel strap bands are 12.5% thicker than on traditional no hub couplings providing a positive seal when properly torqued to 80 in/lbs
  • Stronger, more uniform scaling capacity - Axially slotted clamp bands tighten independently to accommodate most any variances in outside diameters of cast iron pipe and fittings being joined
  • Greater surface load bearing - Wider 304 Series stainless steel shield accommodates additional sealing clamps to provide for greater load bearing contact
      1-1/2" - 4" sizes: Four stainless steel bands
      5" - 15" sizes: Six stainless steel bands
  • Higher resistance to shear forces - Rugged construction, excellent sealing properties and the arrangement of intermittent corrugations in the outer stainless steel band provide resistance to shear forces and help alignment while maintaining flexibility
  • Corrosion resistant - 304 Series stainless steel combined with significant deflection factor makes this coupling highly dependable above and below ground
  • Safe and easy to install - Flanged gasket helps maintain alignment during installation and tapered ends on shield reduce friction and prevent injury from sharp edges
  • Versatile - Internal profile of elastomeric sleeve against intermittent corrugation suits specific performance application of non-potable waste systems
  • Specs

    –
    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    CURRENT ITEM
    3"
    3" No Hub Coupling
    SKU: NHC300
    3"

    You May Also Need

    2" PVC DWV P-Trap
    SKU: P706X-020
    3" PVC DWV 45° Elbow
    SKU: P321-030

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Perfect for my task

    This 3 inch No Hub coupling was perfect for connecting some PVC fittings. This is the one with four clamps, much better than the 2 clamp fittings available from the big box stores. The shipping was quick and the price was fair :-)
    XYZ
    Ashland, MA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality Product

    Higher quality these Mission bands.
    2000 Plum
    San Diego, CA
    6 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy