Apply to be a TradeMaster!
Main product image of HD45 Hot Dawg Natural Gas Power Vented Heater w/ SS Heat Exchanger (45,000 BTU)
Magnifying glass
Hover image to zoom

HD45 Hot Dawg Natural Gas Power Vented Heater w/ SS Heat Exchanger (45,000 BTU)

Brand:
Modine
SKU:
HD45SS0111FDAN
Rating:
(0)
Q&A:
(0)
HD45 Hot Dawg Natural Gas Power Vented Heater w/ SS Heat Exchanger (45,000 BTU)
Magnifying glass
Hover image to zoom
$1,419.28 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
36000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Stages
1
Product Highlight: BTU Input
45000 BTUs

Description

–

The ideal heating solution for residential garages and workshops, along with light commercial or industrial applications. With versatile installation options, the Hot Dawg garage heater frees up more workspace by getting rid of space heaters that clutter up the area. The quiet operation allows your space to be warm without the distraction of a loud machine running in the background.


  • Low profile, lightweight design easily installs 1" from the ceiling with only two angle brackets*
  • Operates on natural gas; field conversation kits are available
  • Finger-proof fan guards on all units
  • Reduce the need for maintenance with the permanently lubricated motor
  • 100% shut-off with continuous retry to allow for safe ignition in the event the unit doesn't light on the first try
  • Right or left-hand controls are available on 30-75 units by rotating the unit 180 degrees
  • Power vented model simplifies side-wall or roof venting with a small-diameter vent pipe
  • Fuel Type: natural or propane gas
  • Designed, Engineered & Assembled in the USA

Specs

–
Vent Type:

Power Vent

Product Type:

Unit Heater

Fuel Type:

Natural Gas

Stages:

1

BTU Output:

36000

Heat Exchanger:

Stainless Steel

BTU Input:

45000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy