Apply to be a TradeMaster!
Main product image of HD60 Hot Dawg Natural Gas Power Vented Heater w/ SS Heat Exchanger (60,000 BTU)
Magnifying glass
Hover image to zoom

HD60 Hot Dawg Natural Gas Power Vented Heater w/ SS Heat Exchanger (60,000 BTU)

Brand:
Modine
SKU:
HD60SS0111FDAN
Rating:
(0)
Q&A:
(0)
HD60 Hot Dawg Natural Gas Power Vented Heater w/ SS Heat Exchanger (60,000 BTU)
Magnifying glass
Hover image to zoom
$1,668.69 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

This item replaces: HD60SS0111FBAN

Lift Gate

–
This product weighs 73.05 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Stages
1
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Horse Power
1/2 HP

Description

–
HD60 Power Vented Propeller Overview:
  • FP # 53154.
  • FREE basic wall thermostat with all internet orders.
  • Natural Gas.
  • Stainless steel heat exchanger.
  • Single stage gas control.
  • Finger proof fan guard.
  • Standard 115 Volt / 60 Hz. / 1 Ph. power. Optional transformer kits are available (extends lead time).
  • Certified for residential, commercial and industrial use.
  • Low-profile design and neutral color blends in with most decors.
  • Standard power exhaust simplifies sidewall or roof venting with small 3 inch diameter vent pipe.
  • Permanently-lubricated motor for trouble-free dependability.
  • Hush-puppy quiet operation.
  • 10 year warranty on heat exchanger.
  • Lightweight, easy installation.
  • MADE IN THE USA.
**Image may not depict actual product.**

Specs

–
Stages:

1

Vent Type:

Power Vent

BTU Input:

60000

BTU Output:

48000

Air Temp. Rise (°F):

45

Heat Exchanger:

Stainless Steel

Max Mounting Height (ft):

12 feet

Horse Power:

1/2

Fuel Type:

Natural Gas

Entering Airflow (CFM) @ 70°F:

990

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy