Apply to be a TradeMaster!
Main product image of HDS100 Hot Dawg Propane Separated Combustion Heater w/ Stainless Steel Heat Exchanger (100,000 BTU)
Magnifying glass
Hover image to zoom

HDS100 Hot Dawg Propane Separated Combustion Heater w/ Stainless Steel Heat Exchanger (100,000 BTU)

Brand:
Modine
SKU:
HDS100SS0121FCAN
Rating:
(0)
Q&A:
(0)
HDS100 Hot Dawg Propane Separated Combustion Heater w/ Stainless Steel Heat Exchanger (100,000 BTU)
Magnifying glass
Hover image to zoom
$1,816.74 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
Fuel Type: 
Propane
Propane
BTU Input: 
100000
Stages: 
1

This item replaces: HDS100SS0121FBAN

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
80000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Separated Combustion
Product Highlight: Stages
1
Product Highlight: Horse Power
1/15 HP
Product Highlight: BTU Input
100000 BTUs

Description

–
Overview:
  • Tubular Separated Combustion Propeller
  • 100.000 BTU/hr input
  • Application: 1 to 1-1/2 Car Garage
  • Heat Exchanger: Stainless Steel
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane
HOT DAWG SEPARATED COMBUSTION GAS-FIRED UNIT HEATER (MODEL HDS)
  • Hush-puppy quiet operation
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • The separated combustion Hot Dawg draws its combustion air from outside the work space, ensuring the unit always has plenty of fresh, clean air to breathe.
  • The fresh-air supply reduces common concerns about dusty, dirty or humid applications, providing greater durability and reduced maintenance.
  • Drawing combustion air from the outside increases overall heating efficiency.
  • External gas connections.
Image may not depict actual product.

Specs

–
Heat Exchanger:

Stainless Steel

Max Mounting Height (ft):

12 feet

Air Temp. Rise (°F):

50°F

Fuel Type:

Propane

BTU Output:

80000

Stages:

1

Product Type:

Unit Heater

Entering Airflow (CFM) @ 70°F:

1490

Vent Type:

Separated Combustion

Horse Power:

1/15

BTU Input:

100000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy