| BTU Input: | 45000 |
|---|---|
| Stages: | 1 |
| Horse Power: | 1/15 |
| Max Mounting Height (ft): | 10 feet |
| Heat Exchanger: | Stainless Steel |
| BTU Output: | 36000 |
| Entering Airflow (CFM) @ 70°F: | 720 |
| Air Temp. Rise (°F): | 46°F |
| Product Type: | Unit Heater |
| Vent Type: | Separated Combustion |
| Fuel Type: | Propane |