Apply to be a TradeMaster!
Main product image of HD75 Hot Dawg Propane Power Vented Heater w/ Aluminized Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom

HD75 Hot Dawg Propane Power Vented Heater w/ Aluminized Steel Heat Exchanger (75,000 BTU)

Brand:
Modine
SKU:
HD75AS0121FDAN
Rating:
(6)
Q&A:
(0)
HD75 Hot Dawg Propane Power Vented Heater w/ Aluminized Steel Heat Exchanger (75,000 BTU)
Magnifying glass
Hover image to zoom
$1,518.20 each
In Stock
In Stock
Get 10 Mon, Oct 12 - Wed, Oct 14
Fuel Type: 
Propane
BTU Input: 
75000
30000450006000075000100000125000
Stages: 
1
Heat Exchanger: 
Aluminized Steel
Vent Type: 
Power Vent

This item replaces: HD75AS0121FBAN

Lift Gate

–
This product weighs 88.814 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
61500 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Horse Power
1/12 HP
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Stages
1

Description

–

HD75 Power Vented Propeller Overview:

  • Tubular Power Vented Propeller
  • 75,000 BTU/hr input
  • Application: Large Garage (more than 3-1/2 cars)
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane

HOT DAWG POWER-EXHAUSTED, GAS-FIRED UNIT HEATER (MODEL HD)

  • Hush-puppy quiet operation
  • Right or left hand controls available on 30-75 units by rotating unit 180 degrees 10 year warranty on heat exchanger
  • Lightweight, easy installation 1" from ceiling
  • Operates with propane gas
  • Power vented model simplifies side-wall or roof venting with small-diameter vent pipe
  • Finger-proof fan guards on all units
  • Permanently lubricated motor
  • Propane, Single Stage, Direct Spark Ignition, 100% Shut-Off with Continuous Retry
  • Certified for residential, commercial and industrial use
  • Made in the USA
  • Comes in standard grey/green
  • Three appearance kits available - Huntin' Dawg, Diamond Dawg, Carbon Fiber

**Image may not depict actual product.**

Specs

–
Heat Exchanger:

Aluminized Steel

Horse Power:

1/12

BTU Output:

61500

Air Temp. Rise (°F):

48

Product Type:

Unit Heater

Max Mounting Height (ft):

14 feet

BTU Input:

75000

Stages:

1

Fuel Type:

Propane

Entering Airflow (CFM) @ 70°F:

1160

Vent Type:

Power Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

As expected, thanks supply house

The heater came in perfect condition and installed easily as a direct replacement to my old identical unit. Hot dawgs are good units and supply house has them for a good price with fast shipping.
Matt
Nh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

To heat my 2 stall garage and upstairs as well.
Darin
Theresa ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would do business with supplyhouse again

Great service! Thanks!
Jim
Rockbridge, wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

After installation it works well.

I purchased this unit to heat a 3 stall garage part time. I do not use it 24/7. After I received the second unit, along with crating the incorrect unit back up and hauling it to the freight depot, I was able to get the correct unit installed and operating. I would strongly recommend that you also show different types of thermostats that will work with each unit heater. This would also help with the installation.
G.C.
Kansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product !!

Works as advertised. Heats my restaurants outside, enclosed tiki bar perfectly.
Mike
North Myrtle Beach, SC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This is the second Hot Dawg heater I've purchased. Both work like a champ. Easy to install. Reasonably quiet. Very effective.
Steve L
My Horeb, WI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy