Apply to be a TradeMaster!
Main product image of PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU (Liquid Propane)
Magnifying glass
Hover image to zoom

PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU (Liquid Propane)

Brand:
Modine
SKU:
PDP175-LP
Rating:
(0)
Q&A:
(0)
PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU (Liquid Propane)
Magnifying glass
Hover image to zoom
PDP175-LP has been discontinued
Discontinued September 18, 2026
This product was discontinued by the manufacturer.
Fuel Type: 
Propane
BTU Input: 
175000
175000
Heat Exchanger: 
Aluminized Steel

This item replaces: PDP175AE0185SBAN

Suggested Alternative:
PDP175AE0185SCAN Vertical Power Vented Propeller Unit Heater - 175,000 BTU (LP)
Brand:
Modine
SKU:PDP175AE0185SCAN
(0)
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
140000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: BTU Input
175000 BTUs
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V

Description

–
Note: This product is now de-rated and comes with instructions for installation if an adjustment is needed for high altitude use.

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180 Degrees. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

Specs

–
Product Type:

Unit Heater

Heat Exchanger:

Aluminized Steel

Application:

Heating

Fuel Type:

Propane

BTU Input:

175000

BTU Output:

140000

Horse Power:

1/6

Entering Airflow (CFM) @ 70°F:

2550

Air Temp. Rise (°F):

51°F

Max Mounting Height (ft):

17 feet

Weight (lbs):

175 lbs

Voltage:

115V

Hertz:

60

Phase:

1

Efficiency:

80% Thermal Efficiency

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm