Shop Resideo Sale
Main product image of PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU (Natural Gas)

Brand:
Modine
SKU:
PDP175-NG
Rating:
(7)
Q&A:
(1)
PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
$2,544.04 each
In Stock
In Stock
Get 7 Wed, Nov 18 - Fri, Nov 20
Fuel Type: 
Natural Gas
BTU Input: 
175000
Heat Exchanger: 
Aluminized Steel
Aluminized Steel

This item replaces: PDP175


Lift Gate

–
This product weighs 175 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
140000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
115V
Product Highlight: BTU Input
175000 BTUs
Product Highlight: Horse Power
1/6 HP
Product Highlight: Material
Aluminized Steel

Description

–
PDP175 Vertical Power Vented Propeller Unit Heater - 175,000 BTU (Natural Gas)

Specs

–
Hertz:

60

Product Type:

Unit Heater

Efficiency:

80% Thermal Efficiency

Application:

Heating

Phase:

1

Heat Exchanger:

Aluminized Steel

Voltage:

115V

Fuel Type:

Natural Gas

BTU Input:

175000

BTU Output:

140000

Horse Power:

1/6

Material:

Aluminized Steel

Entering Airflow (CFM) @ 70°F:

2550

Air Temp. Rise (°F):

51°F

Max Mounting Height (ft):

17 feet

Weight (lbs):

175 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
29%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Works great!

Easy installation. Works great with programmable thermostat. Needed replacement for our old one - perfect!
Greg
IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great unit for the price.
Rosedogg
Newyork
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I got it 2 days after I placed the order fast and free. Very low noise level but if you don't mount it firmly I can see where it could vibrate. I used 3 1/2 feet of unistrut across the top and double nutted the all-thread also using the large unistrut square washers. We also used ratchet straps around the unistrut to pull it up into place 2 on each side and alternated.
Toasty Hurricane
Lorain OH
6 years ago
Was this review helpful to you?

Very professional and helpful

Rapid delivery. Low prices and great followup
Brad
Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pdp175

very good furnace and great people to deal with also the price was right
Kirk Hess
pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

heater

Good heater heats my 1500 sq ft shop great but it has some vibration to it that I am not sure is a good thing I need to check it out to see if there ia a problem.
dave
wyoming
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good heater for greenhouses

Good for my expected usage
Sekker
Slc,ut
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Whats the typical flue venting used to exhaust for these units?

Asked by Wesley 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

flue piping is governed by local codes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy