Shop Resideo Sale
Main product image of PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (Liquid Propane)
Magnifying glass
Hover image to zoom

PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (Liquid Propane)

Brand:
Modine
SKU:
PDP150-LP
Rating:
(4)
Q&A:
(1)
PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (Liquid Propane)
Magnifying glass
Hover image to zoom
$1,914.58 each
In Stock
In Stock
Get 8 Thu, Nov 19 - Mon, Nov 23
Fuel Type: 
Propane
BTU Input: 
150000
Heat Exchanger: 
Aluminized Steel
Stainless Steel

This item replaces: PDP150AE0185SBAN

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
120000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Horse Power
1/8 HP
Product Highlight: Voltage
115V

Description

–
Note: This product is now de-rated and comes with instructions for installation if an adjustment is needed for high altitude use.

The PDP (propeller) and BDP (blower) High Efficiency II gas-fired unit heaters are a generation of products that are inexpensive to install, easy to use, and offer excellent in-service economy.

Each Modine power-exhausted unit heater has been engineered to include the following features:

  • 80% thermal efficiency, maximizing seasonal efficiency through the use of a collector box and the power exhauster.
  • A power exhaust that can be rotated 180 Degrees. The unit can be vented vertically or horizontally.
  • A 100% shut-off, intermittent pilot-ignition system with continuous retry, at no extra charge. This ignition system allows for all PDP/BDP units to be field-converted to propane, if desired.
  • A safety pressure-switch to assure safe venting conditions.
  • Designed to utilize the smallest-diameter vent pipe possible.
  • BDP models are designed to operate against 0.5 inches of external static pressure.
  • "Wing" screws so that the bottom pan can be dropped without a screwdriver or nut driver.
  • A level hanging mechanism for easy field adjustments after adding accessories that may change the unit's center of gravity.
  • Optional finger-proof fan guard for operation at low mounting heights
  • MADE IN THE USA

Specs

–
Product Type:

Unit Heater

Heat Exchanger:

Aluminized Steel

BTU Input:

150000

BTU Output:

120000

Horse Power:

1/8

Entering Airflow (CFM) @ 70°F:

2180

Air Temp. Rise (°F):

51°F

Max Mounting Height (ft):

16 feet

Weight (lbs):

168 lbs

Fuel Type:

Propane

Application:

Heating

Voltage:

115V

Hertz:

60

Phase:

1

Efficiency:

80% Thermal Efficiency

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRO 1000 Non-Programmable, Heat Only, Vertical Thermostat, TH1100DV1000
SKU: TH1100DV1000
Honeywell Home

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great service & Pricing

Received our order for a Modine space heater quickly. The product was packed well to protect the equipment from damage. I would use the SupplyHouse again in the future.
Happy in TN
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Have this in 2200 sq ft. Shop ,15 foot ceilings does a good job.
Tom
Northern Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this heater

I heat my 30by30 garage it is 18 feet high, does a great job thanks for the fast shipping .
Terry
Greenville Tn
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Propane Heater

Just hooked this up this week for our new 22 x 48 greenhouse. Smooth running and puts out the heat!
cedar
maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the rate of fuel consumption?

Asked by Urb 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This unit heater is 80% efficient (120,000 BTU output max / 150,000 BTU input).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy