Shop Resideo Sale
Main product image of 31MM Cartridge Handle Replacement, 1255
Magnifying glass
Hover image to zoom

31MM Cartridge Handle Replacement, 1255

Brand:
Moen
SKU:
1255
Rating:
(17)
Q&A:
(0)
31MM Cartridge Handle Replacement, 1255
Magnifying glass
Hover image to zoom
$26.26 each
In Stock
In Stock
Get 71 Mon, Nov 16
Order by 6PM, receive Monday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Moen 1255 31MM Cartridge Handle Replacement
A Moen Duralast® single-handle replacement cartridge used to restore proper operation and stop leaks in compatible Moen faucets that specify the 31 mm cartridge.

Key Features
  • 31MM cartridge handle replacement (Duralast® 1-handle cartridge)
  • Moen key feature: includes plastic retaining nut
  • Intended for bathroom faucet applications

Compatibility & Applications
  • Identified by Moen as the Duralast® replacement 1-handle cartridge for models 1255 & 160657.
  • Must only be used where the manufacturer specifies this exact part number: 1255 (and/or 160657 where applicable).

Installation & Operation Notes
  • Installation should be performed by a qualified plumber/installer or an experienced DIYer.
  • Turn water supply OFF before disassembly; open the faucet handle to relieve pressure and confirm water is fully shut off.
  • Identify the existing cartridge nut type. If it is brass, reuse it; if it is plastic, replace it with the new plastic nut. Hand-tighten the nut, then use a wrench to turn it an additional 90° (1/4 turn).

Maintenance & Troubleshooting
  • This part is commonly replaced to address leaks at the faucet base or poor handle/valve operation tied to a worn cartridge.
  • Confirm correct nut identification and proper tightening; mineral buildup can affect sealing and may require cleaning the valve body/mating surfaces during service.

Specs

–
Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Faucet Cartridge

The faucet cartridge arrived promptly, and was exactly as advertised. Installation was easy.
Nazz
Pennsylvania
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Faucet cartridge replacement

This was a perfect match for our Moen faucet. Price was less than other sellers and it arrived sooner than expected.
SD Mom
Sioux Falls SD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would by again

Easy repair
Jim
Va. Beach Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The original part for Moen single handle faucet

The correct OEM part made by Moen that comes with everything needed to install the valve, including the new nut which other aftermarket venders will charge extra.
Joe C.
Lexington Park, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, if needed.

I made a phone call and they told me the part I needed. I paid over the phone and they shipped it to me pronto. I'm well pleased.
Jim
Brooks, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse again.

We used this product to repair a single hole bathroom faucet. It did the trick. The price was right, and the delivery was prompt. I would definitely buy from SupplyHouse again.
Tricia W.
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

the cartridge fit perfectly and worked.. shipping was great and quick..
JT
Brookfield Ma.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed moen faucet leak

Had a leak at the base of our moen kitchen faucet. Tried tightening the cartridge but faucet still leaked so purchased a new cartridge to eliminate leak. Replacement was very quick- approx 15 minutes. Replacement package contained instructions, and necessary parts and tools. Well done!
Gary L
Elk Rapids, Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product, great timing

It fit, and arrived in two days. All good.
Ed
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy products from supply house again

The product was a perfect match but I ended up returning as Moen replaced the whole faucet, this part was not the failure it was working fine. Again, I did return it but the whole process of buying, the quality of the product, and the return were excellent.
Harleyguy
Minneapolis, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy