Apply to be a TradeMaster!
Main product image of 1/2" M-Pact Posi-Temp Includes Pressure Balancing Valve (PEX Crimp), 2326PF
Magnifying glass
Hover image to zoom

1/2" M-Pact Posi-Temp Includes Pressure Balancing Valve (PEX Crimp), 2326PF

Brand:
Moen
SKU:
2326PF
Rating:
(2)
Q&A:
(0)
1/2" M-Pact Posi-Temp Includes Pressure Balancing Valve (PEX Crimp), 2326PF
Magnifying glass
Hover image to zoom
$153.92 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp Connection

Description

–
Changing the look of your bathroom has never been faster and easier. The M-PACT® Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.

  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type: 1222
  • Connection size: 1/2"
  • Connection type: crimp ring PEX
  • No of ports: three
  • Valve meets ASSE performance requirements

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

PEX Crimp

Ports:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC No-Calk Shower Drain with Stainless Steel Strainer
SKU: 42099
Oatey

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked as advertised

Ability to contact a person and get answers ahead of time was most valuable
Joe the plumber
St. Louis Mo
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Happy

The Moen pex shower valve is exactly what I was looking for. Installation was a snap. Supply House had what I wanted and delivery was fast!
whit
Sequim, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy