Apply to be a TradeMaster!
Main product image of 1/2" Rough-In Posi-Temp Pressure Balance Valve (PEX Crimp w/ Stops)
Magnifying glass
Hover image to zoom

1/2" Rough-In Posi-Temp Pressure Balance Valve (PEX Crimp w/ Stops)

Brand:
Moen
SKU:
62360
Rating:
(4)
Q&A:
(1)
1/2" Rough-In Posi-Temp Pressure Balance Valve (PEX Crimp w/ Stops)
Magnifying glass
Hover image to zoom
$134.99 each
In Stock
In Stock
Get 219 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
Changing the look of your bathroom has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: Crimp Ring PEX
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

PEX Crimp

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Johni-Ring Wax Toilet Gasket - Jumbo Size with Plastic Horn (for 3" or 4" Waste Lines)
SKU: 90241
Hercules

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great customer service and fast product arrival

I ordered the wrong part. Supply house had great customer service and their products arrived really fast. Thanks again supply house.
Jef
Temecula ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

If I needed another one I would buy it here.
Michael
UT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve but not a fan of the Pex "style"

Usually buy in IPS "style" but the cost was too high, so had to deal with PEX "style" I use PEX almost every job, but dont understand why the torch has to keep coming off the truck? IPS just needs some pipe dope and a couple wrenchs along with a Sioux chief copper stub out with male adapter.
Greg
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Moen quality

Moen valves are very good, but the best part is Supply Warehouses price!
Keith
Washington
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this accept the stainless steel clamp ring ?

Asked by Rich 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use clamp rings on this pressure balance valve.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy