Apply to be a TradeMaster!
Main product image of 2" PVC No-Calk Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" PVC No-Calk Shower Drain with Stainless Steel Strainer

Brand:
Oatey
SKU:
42099
Rating:
(1)
Q&A:
(0)
2" PVC No-Calk Shower Drain with Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$14.03 each
In Stock
In Stock
Get 164 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Threaded Connection

Description

–
2" PVC No-Calk Shower Drain with Stainless Steel Strainer

Oatey No-Calk Shower Drains are designed for use with preformed shower stall bases. The drain seals to the base with fiber and rubber washers. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

2"

Material:

PVC

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

Works as expected
HRH
Johnstown, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy