Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
| Drain Type: | Pop-Up |
|---|---|
| Connection Size: | 1/2" |
| Valve Type: | Cartridge |
| Flow Rate (GPM): | 1.2 |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 Lead Free WaterSense |
| Material: | Metal (Unspecified) |
| Connection Type: | IPS / NPT |
| Product Type: | Bathroom Faucet |
| Finish Family: | Chrome |
| Number of Holes: | 3 |
| Series: | Wynford |
| Number of Handles: | 2 |
| Faucet Configuration: | Centerset |
| ADA: | Yes |
| Finish: | Chrome |
| Type: | Manual |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Installation Type: | Deck Mount |