Apply to be a TradeMaster!
Main product image of Cleveland Faucet Edgestone Single Handle Bathroom Faucet (Brushed Nickel), 46100BN
Magnifying glass
Hover image to zoom

Cleveland Faucet Edgestone Single Handle Bathroom Faucet (Brushed Nickel), 46100BN

Brand:
Moen
SKU:
46100BN
Rating:
(1)
Q&A:
(0)
Cleveland Faucet Edgestone Single Handle Bathroom Faucet (Brushed Nickel), 46100BN
Magnifying glass
Hover image to zoom
$410.42 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Centerset
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Brushed Nickel
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Includes 50/50 pop-up waste assembly where noted
  • Metal supply lines with 1/2" IPS connections where noted or flexible supply lines with 3/8" compression fittings where noted
  • Six (6) individual boxes per master carton
  • Non-metallic, non-ferrous, and plastic material
  • Single body construction for easy replacement
  • Features red/blue hot/cold temperature indicator
  • Non-metallic, non-ferrous, and plastic material
  • Single body construction for easy replacement

Features: Gracious and uncomplicated style features give the Edgestone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Edgestone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
  • brushed nickel finish brings the warm look of stainless to your bath
  • one-handle
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Type:

Manual

Installation Type:

Centerset

Connection Type:

Threaded

Application:

Bathroom

Finish:

Brushed Nickel

Handles Included:

Yes

Number of Handles:

1

Handle Style:

Metal Lever

Faucet Holes:

1

2

3

Pop-Up Included:

Yes

Centerset:

4"

Connection Size:

1/2"

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what we wanted

Thank you for fast service
CS
WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy