Apply to be a TradeMaster!
Main product image of Seena Two-Handle Bathroom Faucet (Chrome), 5010
Magnifying glass
Hover image to zoom

Seena Two-Handle Bathroom Faucet (Chrome), 5010

Brand:
Moen
SKU:
5010
Rating:
(0)
Q&A:
(0)
Seena Two-Handle Bathroom Faucet (Chrome), 5010
Magnifying glass
Hover image to zoom
$116.60 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Finish: 
Chrome
Chrome

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever

Description

–
Seena Chrome Two-Handle Bathroom Faucet

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specifications:
  • Application: Three holes
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Supply Line Length: Flexible
  • Drain Assembly: Metal
  • Flow Rate: Water usage is limited to these maximum flow rates as indicated by the corresponding product markings 1.2 gpm max (4.5L/min) at 60 psi.

Specs

–
Installation Type:

Deck Mount

Faucet Configuration:

Centerset

Finish:

Chrome

Approvals:

ADA / ICC A117.1

Lead Free

WaterSense

Connection Type:

IPS / NPT

Warranty:

Limited Lifetime

Series:

Seena

Connection Size:

1/2"

Handle Style:

Lever

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Number of Holes:

3

Finish Family:

Chrome

Type:

Manual

Number of Handles:

2

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy