| Handle Style: | Lever |
|---|---|
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Product Type: | Bar / Prep Faucet |
| Finish: | Polished Nickel |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 CalGreen Lead Free |
| Spout Type: | Pull-Down |
| Type: | Manual |
| Finish Family: | Polished Nickel |
| Country of Origin: | United States |
| Valve Type: | Cartridge |
| Connection Size: | 3/8" |
| Series: | Smyth |
| Material: | Metal (Unspecified) |
| Flow Rate (GPM): | 1.5 |
| Number of Holes: | 1 3 |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| Includes: | Deck Plate / Escutcheon |
| Connection Type: | Compression |