Apply to be a TradeMaster!
Main product image of Genta LX 1 Handle Bar Faucet, 1.5 GPM, 5882 (Chrome), 5882-MOEN
Magnifying glass
Hover image to zoom

Genta LX 1 Handle Bar Faucet, 1.5 GPM, 5882 (Chrome), 5882-MOEN

Brand:
Moen
SKU:
5882-MOEN
Rating:
(0)
Q&A:
(0)
Genta LX 1 Handle Bar Faucet, 1.5 GPM, 5882 (Chrome), 5882-MOEN
Magnifying glass
Hover image to zoom
$275.01 each
In Stock
In Stock
Get 1 Tue, Oct 6
Finish: 
Chrome
Matte Black
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Type:

Manual

Series:

Genta LX

Flow Rate:

1.5 GPM

Flow Rate (GPM):

1.5

Finish:

Chrome

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy