Apply to be a TradeMaster!
Main product image of Gibson Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6145BN
Magnifying glass
Hover image to zoom

Gibson Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6145BN

Brand:
Moen
SKU:
6145BN
Rating:
(0)
Q&A:
(0)
Gibson Single Handle High Arc Bathroom Faucet (Brushed Nickel), 6145BN
Magnifying glass
Hover image to zoom
$234.72 each
In Stock
In Stock
Get 6 Wed, Nov 18

Want it faster?

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Gibson collection gives contemporary industrial design a softer point of view. The tubular spout and handles mirror the look of exposed piping while polished edges to create a chic and modern style.

Features:
  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Includes red and blue markings
  • Limited lifetime warranty

Specifications:
  • Application: One or three hole
  • Spout Reach: 5.50"
  • Supply Line Length: Flexible
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Deck Plate: Included
  • Drain Assembly: Metal
  • Drain Assembly type: Lift rod
  • Flow Rate: Water usage is limited to these maximum flow rates as indicated by the corresponding product markings 1.2 gpm max (4.5L/min) at 60 psi.

Specs

–
Drain Type:

Pop-Up

Valve Type:

Cartridge

Connection Size:

3/8"

Finish Family:

Brushed Nickel

Faucet Configuration:

Single Hole

Material:

Metal (Unspecified)

Handle Style:

Lever

Installation Type:

Deck Mount

Type:

Manual

Approvals:

NSF/ANSI 61

WaterSense

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Series:

Gibson

Connection Type:

Compression

Number of Holes:

3

1

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.56"

Finish:

Brushed Nickel

Number of Handles:

1

Flow Rate (GPM):

1.2

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy