Shop Resideo Sale
Main product image of Glyde Matte Black 2 Handle Bathroom Faucet, 6172BL
Magnifying glass
Hover image to zoom

Glyde Matte Black 2 Handle Bathroom Faucet, 6172BL

Brand:
Moen
SKU:
6172BL
Rating:
(0)
Q&A:
(0)
Glyde Matte Black 2 Handle Bathroom Faucet, 6172BL
Magnifying glass
Hover image to zoom
$224.37 each
In Stock
In Stock
Get 83 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Matte Black Finish Is The Perfect Complement To Modern Spaces

  • Two-handle Lever Handle Makes It Easy To Adjust The Water
  • 4" Centerset Design Allows For Easy Installation
  • Complies With Americans With Disabilities Act (ada) Specifications
  • Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Material:

    Metal (Unspecified)

    Approvals:

    NSF/ANSI 61

    Lead Free

    WaterSense

    ADA / ICC A117.1

    ASME A112.18.1 / CSA B125.1

    Handle Style:

    Lever

    Drain Type:

    Pop-Up

    Valve Type:

    Cartridge

    Type:

    Manual

    Flow Rate (GPM):

    1.2

    Product Type:

    Bathroom Faucet

    Connection Type:

    IPS / NPT

    Number of Handles:

    2

    Application:

    Residential

    Series:

    Glyde

    Finish Family:

    Matte Black

    ADA:

    Yes

    Connection Size:

    1/2"

    Installation Type:

    Deck Mount

    Max Deck Thickness:

    1.19"

    Faucet Configuration:

    Centerset

    Warranty:

    Limited Lifetime

    Number of Holes:

    3

    Finish:

    Matte Black

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy