Apply to be a TradeMaster!
Main product image of Single Handle Align Bathroom Faucet (Chrome), 6190
Magnifying glass
Hover image to zoom

Single Handle Align Bathroom Faucet (Chrome), 6190

Brand:
Moen
SKU:
6190
Rating:
(0)
Q&A:
(0)
Single Handle Align Bathroom Faucet (Chrome), 6190
Magnifying glass
Hover image to zoom
$341.16 each
In Stock
In Stock
Get 78 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
From large, open master baths to minimalist powder rooms, Align faucets and accessories bring a refreshed modern look to your home with simple lines and contemporary style.

Specifications:
  • Application: One or three hole
  • Spout Reach: 5.06 "
  • Supply Line Length: Flexible
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Deck Plate: Included
  • Drain Assembly: Metal
  • Drain Assembly type: lift rod
  • Flow Rate: Water usage is limited to the maximum flow rates as indicated by the corresponding product markings; 1.2 gpm max (4.5L/min) at 60 psi or 1.5 gpm max (5.7L/min) at 60 psi

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handles make it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Clear laminar stream provides for a beautiful water presentation
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

ADA / ICC A117.1

Finish Family:

Chrome

Connection Type:

Compression

Drain Type:

Pop-Up

Faucet Configuration:

Single Hole

Number of Holes:

1

3

Warranty:

Limited Lifetime

Valve Type:

Cartridge

Type:

Manual

Material:

Metal (Unspecified)

Finish:

Chrome

Installation Type:

Deck Mount

Series:

Align

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Handle Style:

Lever

Flow Rate (GPM):

1.2

Max Deck Thickness:

2.5"

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy